
DC to DC Converter, 48V DC to 12V DC, 1VA, 0 Hz (Discontinued)
- Mfr # PQMC1-D48-S12-S
- Zoro # G005826862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PQMC1-D48-S12-S
Zoro #
G005826862
UPC #
-
Country of Origin
China
Dimensions
Height
0.47 in
Width
0.37 in
Depth
0.87 in
Details
Item
DC to DC Converter
Converts
48V DC to 12V DC
VA Rating
1VA
Frequency
0 Hz
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 36~75 Vdc Input, 12 Vdc, 83 Ma, Single Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.