This item is Discontinued.

Cui Inc DC to DC Converter, 48V DC to 12V DC, 6VA, 0 Hz PQD6-Q48-S12-D

DC to DC Converter, 48V DC to 12V DC, 6VA, 0 Hz (Discontinued)

  • Mfr # PQD6-Q48-S12-D
  • Zoro # G505826768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQD6-Q48-S12-D
Zoro #
G505826768
UPC #
-
Country of Origin
China

Dimensions

Height
0.46 in
Width
1 in
Depth
1 in

Details

Item
DC to DC Converter
Converts
48V DC to 12V DC
VA Rating
6VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.