This item is Discontinued.

Cui Inc DC to DC Converter, 5V DC to 5V DC, 1VA, 0 Hz PCM1-S5-S5-S

DC to DC Converter, 5V DC to 5V DC, 1VA, 0 Hz (Discontinued)

  • Mfr # PCM1-S5-S5-S
  • Zoro # G405826424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM1-S5-S5-S
Zoro #
G405826424
UPC #
-
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.24 in
Depth
0.77 in

Details

Item
DC to DC Converter
Converts
5V DC to 5V DC
VA Rating
1VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.