Zoro Homepage

5-piece Grill Scrubber Set

  • Mfr # CCB-1080

  • Zoro # G014544245


product price: $12.99
/ea

Key Features

Overall Width
7.3 in
Application
Outdoor
Color
Black
Overall Depth
4.9 in
Special Features
Dishwasher Safe, Heat-Resistant Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCB-1080
Zoro #
G014544245
UPC #
817096019041
Country of Origin
China

Dimensions

Overall Width
7.3 in
Overall Depth
4.9 in

Details

Type
Cooking Accessory
Application
Outdoor
Color
Black
Special Features
Dishwasher Safe, Heat-Resistant Handles
Handle Material
Nylon

Description

Get the cleaning power of stainless steel without any loose bristles with the Cuisinart 5-piece grill scrubber set. The 5-pc set includes a scrubbing handle, water tray, and 3 steel mesh cleaning sponges. The cleaning sponges are constructed of durable polymer foam material with a high-heat fabric covering that is woven with stainless steel mesh. The provided water tray allows you to clean your grill with steam. Set your grill temperature to low, dip the sponge in the water, and begin scrubbing to release the steam. The cleaning sponges can also be used effectively when the grill is cold. For griddle users, the sponges are great for removing rust and caked-on food from the griddle surface to prepare it for seasoning. The scrubbing handle features miniature hooks that grab and hold the sponge on the handle, so it won't come loose during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.