Shop MODERN LEISURE
See all product information
Create Account
Monterey 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Beige
- Mfr # 2951
- Zoro # G209770046
product price:Â
$
45.59
/ea
Key Features
Overall Height
44.5 in
Overall Length
73 in
Material
Polyester
Color
Beige
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951
- Zoro #
- G209770046
- UPC #
- 26509032601
- Country of Origin
- China
- Material
- Polyester
- Color
- Beige
Dimensions
- Overall Height
- 44.5 in
- Overall Length
- 73 in
- Size
- 73"L x 25"W x 44.5"H
- Overall Width
- 25 in
Description
The Monterey 73-Inch Patio Grill Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio grill clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PATIO GRILL COVER: Fits patio grills up to 73-inches long x 25-inches wide x 44.5-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. HEAVY-DUTY PATIO COVER: Durable material keeps your patio grill clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Adjustable hook & loop side straps help provide a secure & custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.