Zoro Homepage

Outdoor Wok Station

  • Mfr # CGG-1265

  • Zoro # G714544255


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
Specialty Grill
Overall Length
23 in
Material
Steel
Color
Black
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGG-1265
Zoro #
G714544255
UPC #
817096018730
Country of Origin
China

Dimensions

Overall Length
23 in
Width
40 in

Details

Type
Specialty Grill
Material
Steel
Color
Black
Fuel Type
Propane
Ignition Type
Electrical
Grill Grate/Surface Material
Cast Iron

Description

Introducing the ultimate outdoor cooking solution, our outdoor wok station. We provide the premium 14'' diameter hand-hammered carbon steel wok, complete with a contoured wooden handle for a comfortable grip that helps you to learn the Wok-Hei style. The durable carbon steel construction is perfect for deep seasoning, allowing a non-stick coating. Harness the power of our 50,000 BTU burner system, featuring a patent-pending design with electronic ''START'' ignition for effortless operation. With precision heat control, our custom valve allows for a low start point, gradually increasing to high gas flow for maximum power. Crafted for convenience, our cooking station boasts a spacious stainless steel top that withstands high-heat temperatures and is easy to clean. Plus, the lower storage shelf provides additional room to keep prepared ingredients or dishes close at hand. Elevate your outdoor cooking experience with our outdoor wok station.


  • •Premium 14-in. diameter hand hammered carbon steel wok included
  • •Wok features round bottom with contoured wooden handle
  • •Offers a comfortable grip to Wok Hei like a pro and will stay cool to touch
  • •Carbon steel design is durable
  • •50,000 BTUs burner system with electronic ignition
  • •Power flow adjustability as needed for best cooking function
  • •System allows power levels with a custom valve design for a low power starting point then up to high flow for maximum power
  • •Stainless steel top is durable, withstands high-heat temps, weather and is easy to clean
  • •Lower storage shelf offers additional area to use/store prepared ingredients

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.