
Precision Master Red 5.5 qt 12 speed Stand Mixer
Mfr # SM-50R
Zoro # G105810853
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.38 gal
Includes
Chef's whisk, Dough hook, Flat mixing paddle, Splash guard with Pour spout
Material
Die-cast Metal
Number of Speeds
12
Color
Ruby Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SM-50R
Zoro #
G105810853
UPC #
86279099006
Country of Origin
China
Details
Item
Stand Mixer
Capacity
1.38 gal
Includes
Chef's whisk, Dough hook, Flat mixing paddle, Splash guard with Pour spout
Material
Die-cast Metal
Number of Speeds
12
Color
Ruby Red
Special Features
Splash Guard, Dough Hook, Whisk Function, Dishwasher Safe Component, Tilt-back Head
Bowl Finish
Polished
Power Consumption
500 W
Description
Delivering power, precision and performance, our newest stand mixer features a 500-watt motor, die-cast metal construction and 12 speeds that allow for nuance and excellence in performing a variety of preparation tasks. The unit's tilt-back head allows for easy access to its 5.5-quart mixing bowl, while the included splash guard prevents messy countertops. The mixing bowl and all accessories are dishwasher safe.
- • One power outlet for optional attachments
- • Made with high quality material
- • Highly durable and long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.