This item is Discontinued.

Culligan Culligan S-W100-C Contemporary Wall Mount Filter Showerhead 4690954

Culligan S-W100-C Contemporary Wall Mount Filter Showerhead (Discontinued)

  • Mfr # 4690954
  • Zoro # G703954270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4690954
Zoro #
G703954270
UPC #
-
Country of Origin
China

Description

Features
  • Product Type: Showerhead
  • Shower Head Type: Wall Mount Filter
  • Number of Spray Settings: 5 settings
  • Flow Rate: 1.7 gpm
  • Material: Plastic
  • Showerhead Face Diameter: 5 in.
  • Finish: Chrome
  • Style: Contemporary
  • Connection Size: 1/2 in.
  • Easy to install
  • Reduces the following contaminants: chlorine, sulfur odor, and scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.