Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, 15-1/2" H, 6-1/2" W

  • Mfr # WH-S200-C

  • Zoro # G7781658


product price: $55.85
/ea

Key Features

Height (In.)
15 1/2 in
Width (In.)
6 1/2 in
Max. Pressure (PSI)
125 psi
Housing Material
Styrene Acrylonitrile
Head Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-S200-C
Zoro #
G7781658
UPC #
033663007291
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
15 1/2 in
Width (In.)
6 1/2 in
Dia. (In.)
6 3/4 in
Length (In.)
5 7/16 in
Size
3/4 in NPT
Width
6 1/2 in
Height
15 1/2 in
Connection Size
3/4 in
Depth
5 3/8 in
Overall Height
15 1/2 in

Details

Max. Pressure (PSI)
125 psi
Housing Material
Styrene Acrylonitrile
Head Material
Polypropylene
Inputs/Outputs
3/4 in NPT
Max. Flow GPM
4
Standards
NSF 372, NSF 61
Microns
5
Color
Clear
Service Life (Gallons)
8,000
Type
Filter Housing
Compliance
WQA
Cartridges Required
1
Max. Temp. (F)
100 Degrees F
Flow Rate (GPM)
4
Item
Water Filtration System
For Use With
CW-F, CW-MF, Mfr. No. P5, P1, S1A, SCWH-6
Reduces
Coarse Sand, Dirt, Rust, Scale, Sediment, Silt
Includes
Cartridge, Clear Sump, Filter Life Monitor with Pre-Installed Timer Battery, Housing Wrench, Mounting Bracket and Screws, Standard 3/4 in Inlet Outlet Valve in Head Cap
Application
Household Appliances
Flow Rate
4 gpm
Maximum Temperature
100 Degrees F
Connection Type
NPT
Maximum Pressure
125 psi
Minimum Pressure
30 psi
Micron Rating
5 micron
Service Life
8,000 gal
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
CW-F, CW-MF, P1, P5, S1A, SCWH-6

Description

Water Filtration System, Reduces Coarse Sand, Dirt, Rust, Scale, Sediment, Silt, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 15 1/2 in, Width 6 1/2 in, Service Life 8,000 gal, Includes Valve Valve Included, Flow Rate 4 gpm, Application Household Appliances, Color Clear, Compatible Mfr. Model Number CW-F, CW-MF, P1, P5, S1A, SCWH-6, Compatible with Grainger Part Number 29AH42, 29AH43, 29AH44, 29AH45, 29AH46, Connection Type NPT, Depth 5 3/8 in, Filter Media Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.