Shop All Water Filter Cartridges
Culligan
Inline Filter System, Easy, Change Lvl 4
Mfr # IC-EZ-4
Zoro # G2682869
product price: $80.45
/ea
Sold in multiples of 2 for $160.90
Free Shipping & Returns
$160.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Filtration
- Flow Rate 0.5 gpm
- For Use With Refrigerator/Icemaker Water Filter
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand Culligan
- MFR # IC-EZ-4
- Zoro # G2682869
- UPC # 033663006430
- Country of Origin China
- Category Water Filter Cartridges
Details
Description
Icemaker Filter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1056-44SR)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505304)
- APG 4" Aluminum Part C (340CALBH)
- LEGEND VALVE 1" X 3/4" T-569 VENTURI TEE (302-215)
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-3/4" O.D., 12 1/2 in H (RC-EZ-4)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-F)
- CULLIGAN Stage 2 Replacment Filter (US-2-R)
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- CULLIGAN Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-MF)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 12 3/8 in H (US-EZ-3)
- PENTAIR/OMNIFILTER 150Standard Sediment Cartridge10", 150Micron, (RS19-SS4-S18)
- Culligan Water Filter Cartridges