O-Ring, Buna N, PR
Mfr # OR-34A
Zoro # G5371554
product price: $4.89
/prKey Features
Material of Construction
Buna N
For Use With
Water Filter Housing
Compatible Mfr. Model Number
HF-150, HF-150A, HF-360, HF-360A
Diameter
4 in, 4 1/8 in
Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR-34A
Zoro #
G5371554
UPC #
033663005068
Country of Origin
China
Dimensions
Diameter
4 in, 4 1/8 in
Height
4 1/8 in
Details
Item
O-ring
Material of Construction
Buna N
For Use With
Water Filter Housing
Compatible Mfr. Model Number
HF-150, HF-150A, HF-360, HF-360A
Material
Buna-N
Compatible Grainger Part Number
29AH40, 29AH41
Description
O-Ring, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 4 1/8 in, Height 4 1/8 in, Service Life Not Applicable, For Use With Water Filter Housing, Compatible Mfr. Model Number HF-150A, HF-160, HF-360A, Compatible Grainger Part Number 29AH40, 29AH41, Connection Size Not Applicable, Connection Type O-Ring, Material Buna-N, Maximum Pressure Not Applicable, Maximum Temperature 100 Degrees F, Minimum Pressure Not Applicable, Minimum Temperature 40 Degrees F, Pipe Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.