Zoro Homepage

Quick Connect Filter, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H

  • Mfr # R50-BBSA

  • Zoro # G5371441


product price: $17.19
/ea

Key Features

Application
Whole House Water Filtration for Reduction of Coarse Sediment
Flow Rate
10 gpm
For Use With
Whole House
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R50-BBSA
Zoro #
G5371441
UPC #
033663005044
Country of Origin
China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
9 3/4 in
Diameter
4 1/2 in

Details

Application
Whole House Water Filtration for Reduction of Coarse Sediment
Flow Rate
10 gpm
For Use With
Whole House
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
50
Service Life
24,000 gal
Material
Polyester (Filter Media)
Filter Cartridges Sub-Category
Pleated Cartridges
Filter Flow Rate
10.0 gpm
Filter Reduces
Sediment
Reduces
Dirt, Rust, Scale, Sediment
Item
Quick Connect Filter
Filter Cartridge Media
Polyester
Micron Rating
50 micron
Filter Media
Polyester
Includes
Cartridge Only
Material of Construction
Polyester
Standards
NSF/ANSI 42
Type
Sediment
Minimum Temperature
40 Degrees F
Features
Provides Visibly Clearer Water That Helps Protects Appliances and Keeps Faucets Flowing Freely
Maximum Temperature
100 Degrees F
Minimum Pressure
30 psi
Maximum Pressure
100 psi
Compatible Mfr. Model Number
HD-950A
Shell Material
Polyester
Compatible Grainger Part Number
29AH47

Description

Water Filter Cartridge, Reduces Dirt, Rust, Scale, Sediment, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 4 1/2 in, Outside Diameter 4 1/2 in, Overall Height 9 3/4 in, Service Life 24,000 gal, Filter Media Polyester, For Use With Whole House, Application Whole House Filtration, Cartridge Media Pleated Polyester, Compatible Mfr. Model Number HD-950A, Compatible with Grainger Part Number 29AH47, Connection Size 1 in, Connection Type Quick-Connect, Filter Design Pleated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.