Shop All Filtration Systems
Culligan
Water Filter System, 0.5 micron, 15 1/2" H
Mfr # US-DC3
Zoro # G3981740
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.5
- Flow Rate 1.5 gpm
- Max. Pressure 125 psi
- Cartridges Required Mfr. No. US-DC3-R
Product Information
- Brand Culligan
- MFR # US-DC3
- Zoro # G3981740
- UPC # 033663007741
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Depth | 4 1/2 in |
Overall Height | 15 1/2 in |
Height | 15 1/2 in |
Overall Width | 4 13/64 in |
Depth | 4 1/2 in |
Connection Size | 3/8 in |
Width | 4 1/4 in |
Details
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Lead, Particulates, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 15 1/2 in, Width 4 1/4 in, Service Life 4,750 gal, Includes Valve No, Flow Rate 1.5 gpm, Application Under Sink, Color White, Depth 4 1/2 in, Filter Media Carbon, Head Material Polypropylene, Housing Material Polypropylene, Includes 3/8 in Plastic Tubing, Mounting Screws, Water Supply Adapter, Includes Gauge No, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DELTA Delta Vero Double Robe Hook (77736)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- CULLIGAN Culligan CULLIGAN-750R Replacement Water Filter (CULLIGAN-750R)
- OTC Change Quick Filter (19776)
- 3M AQUA-PURE Whole House Water Filtration System Filter, NPT, 5 micron, 8 gpm, 14-7/8 in H, Plastic, Clear (5530002)
- ISPRING Reusable Spin Down Sediment Water Filter 100 Micron (WSP100ARB)
- 3M Coffee Filter System, Flow Rate 5 gpm (5616001)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- Culligan Filtration Systems