Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CUR14926R
Zoro #
G4294245
UPC #
080196320700
Country of Origin
Unknown
Dimensions
Width
2"
Length
3-3/4"
Details
Metal Detectable
No
Package Type
Box
Latex Content
Latex Free
Item - Adhesive Bandages
Strip Bandages
Bandage Material
Fabric
Bandages Included
10
Material
Tough Fabric
Industry Type
Healthcare
Waterproof
No
Water Resistant/Waterproof
None
Item
Bandage, Latex Free
Bandage Color
Beige
Color
Beige
Description
Bandage, Latex Free, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.