This item is Discontinued.

Curad Bandage, Latex Free, Beige, Plastic, PK80 CUR45157RB

Bandage, Latex Free, Beige, Plastic, PK80 (Discontinued)

  • Mfr # CUR45157RB
  • Zoro # G4290456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUR45157RB
Zoro #
G4290456
UPC #
080196302836
Country of Origin
Unknown

Dimensions

Length
Assorted
Width
Assorted

Details

Latex Content
Latex Free
Color
Beige
Waterproof
No
Industry Type
Healthcare
Package Type
Box
Material
Plastic
Item
Bandage, Latex Free
Metal Detectable
No
Water Resistant/Waterproof
None
Bandage Color
Beige
Includes
(20) 7/8" Spot, (20) 3/4" x 2-1/8", (30) 3/4" x 2-1/8", (10) 1-1/8" x 2-1/8"
Item - Adhesive Bandages
Strip Bandages
Bandages Included
80
Bandage Material
Plastic

Description

Bandage, Latex Free, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.