This item is Discontinued.

Curad Bulk Plastic, 2 Person CURMINIFAKRB

Bulk Plastic, 2 Person (Discontinued)

  • Mfr # CURMINIFAKRB
  • Zoro # G4154446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CURMINIFAKRB
Zoro #
G4154446
UPC #
884389103497
Country of Origin
China

Dimensions

Height
5 1/4 in
Depth
1 1/2 in
Width
2 3/4 in
Length
2-3/4"

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Plastic
Header
Mini First Aid Kit
Language
English
Legend Style
Text and Symbol
Subject Matter
Health and Safety
Features
This Mini Travel First Aid Kit is Sized to Go Practically Anywhere, Fits into a Purse, Gym Bag, Suitcase and More
People Served
2
People Served Per Kit
2
Item
First Aid kit
Number of Components
15
Industry Type
Healthcare
Color Code
No
Waterproof
No
Number of Shelves
1
Includes
(2) Alcohol Pads, (2) 2 in x 2 in Gauze Pads, (3) Std. Flex Fabric, (3) Small Flex Fabric, (3) Round Spots, (1) Flex Fabric Fingertip, (1) Flex Fabric Knuckle
First Aid Kit Mounting Type
Portable
Unitized
No
Kit Type
Bulk
Color
Green
First Aid ANSI Kit Type
II
People Served per Kit
2

Description

First Aid Kit, Number of Components 15, Unitized No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.