This item is Discontinued.

Curad Bulk Plastic, 25 Person NONFAK200

Bulk Plastic, 25 Person (Discontinued)

  • Mfr # NONFAK200
  • Zoro # G4144962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NONFAK200
Zoro #
G4144962
UPC #
080196315607
Country of Origin
United States

Dimensions

Height
2 1/2 in
Depth
8 3/4 in
Width
9 in
Length
9"

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Plastic
Material
Plastic
Header
General First Aid Kits
Language
English
Legend Style
Text and Nature Image
Subject Matter
Health and Safety
Features
Ideal for Contractors, Fleet Vehicles, Worksites or Small Companies with Up to 25 Employees, Clearly Labeled Compartment Creates a Cabinet Easy to Use and Restock
People Served
25
People Served Per Kit
25
Number of Shelves
1
Waterproof
Yes
Color Code
No
Number of Components
106
Includes
(3) 1 3/4 in x 3 in Large Fingertip Fabric Bandages, (2) 1 1/2 in x 3 in Knuckle Fabric Bandages, (50) 3/4 in x 3 in Adhesive Plastic Bandages, (1) 5 in x 9 in Trauma Pad, (6) 2 in x 2 in Guaze Dressing Pads-(3) 2 Pks, (1) 2 in Conforming Gauze Roll Bandage, (1) Sterile Eye Pad, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) Triangular Sling/Bandage, (12) Antiseptic Cleansing Wipes (Sting Free), (6) Triple Antibiotic Ointment Packs, (12) Aspirin Tablets - (6) 2 Pks, (1) 4 in x 5 in Instant Cold Compress, (2) Exam Quality Vinyl Gloves - (1) Pair, (1) 4 1/2 in Scissor - Nickel Plated, (1) 4 in Tweezers - Plastic, (1) Eye Wash, 4 oz, (3) Insect Sting Relief Pads, (1) First Aid Guide
Kit Type
Bulk
Unitized
No
Color
White
First Aid Kit Mounting Type
Portable
Industry Type
Healthcare
Standards
Federal OSHA
Item
First Aid kit
First Aid ANSI Kit Type
II
People Served per Kit
25

Description

First Aid Kit, Number of Components 106, Standards Federal OSHA, Unitized No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.