Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NON25513
Zoro #
G4294254
UPC #
080196740188
Country of Origin
Unknown
Dimensions
Width
1-3/4"
Length
2"
Details
Waterproof
No
Latex Content
Latex Free
Item - Adhesive Bandages
Fingertip Bandages
Bandage Color
Beige
Bandage Material
Fabric
Item
Fingertip Bandage
Bandages Included
100
Water Resistant/Waterproof
None
Package Type
Box
Industry Type
Healthcare
Color
Beige
Material
Fabric
Metal Detectable
No
Description
Fingertip Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.