This item is Discontinued.

Curad Locking Toilet Seat, 350 lb MDS80314

Locking Toilet Seat, 350 lb (Discontinued)

  • Mfr # MDS80314
  • Zoro # G907374973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDS80314
Zoro #
G907374973
UPC #
80196755410
Country of Origin
China

Description

Locking raised toilet seat The smart, front clamping mechanism locks the seat onto the toilet so you don't have to worry about it coming loose or shifting during use or transfer Wide, contoured surface raises seat level by 5 12 in, provides maximum comfort and fits most toilet bowls from 11 to 14 in long 280 lb capacity Seat width is 16 18 in, seat depth is 17516 in Without arms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.