Water-Activated Tape, 3 in W x 900 ft L, Kraft, 6 PK
- Mfr # T9063900
- Zoro # G315801368
product price:Â
$
279.99
/pk of 6, $46.67/ea
Free Shipping & Returns
Key Features
Tape Color
Kraft
Material
Kraft Paper
Width
3 in
Message
No Message
Tape Backing Material
Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9063900
- Zoro #
- G315801368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 900 ft
- Width
- 3 in
Details
- Tape Color
- Kraft
- Material
- Kraft Paper
- Item
- Water-Activated Tape
- Message
- No Message
- Tape Backing Material
- Kraft Paper
- Tape Adhesive
- Starch Based
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.