Shop SCOTCH
See all product information
Create Account
Packing Tape, 2 mil Thick, 3 in W x 110 yd L, 3 in Core Dia.
- Mfr # 405-638060-53635
- Zoro # G422455829
product price:Â
$
9.59
/ea
Key Features
Tape Adhesive
Acrylic
Series
311+
Tape Application
Hand
Tape Tensile Strength
25 lb/in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405-638060-53635
- Zoro #
- G422455829
- UPC #
- 638060536353
- Country of Origin
- Mexico
- Tape Adhesive
- Acrylic
- Item
- Packing Tape
- Series
- 311+
- Tape Application
- Hand
- Tape Tensile Strength
- 25 lb/in
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Max. Tape Performance Temp.
- 73 Degrees F
- Material
- Acrylic, Polypropylene
Dimensions
- Width
- 3 in
- Tape Thickness
- 2 mil
- Length
- 110 yd
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.