Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Curlex Curlex I Erosion Control Blanket, Green Curlex I

Curlex I Erosion Control Blanket, Green (Discontinued)

  • Mfr # Curlex I
  • Zoro # G602694567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Curlex I
Zoro #
G602694567
UPC #
042579817634
Country of Origin
United States

Dimensions

Length
48.6
Diameter
33
Width
9.8

Details

Material
Aspen Wood Fibers
Color
Green

Description

Curlex Wood Fiber Landscape Blankets promote ideal growing conditions for grass seed while providing necessary erosion control. Biodegradable wood fibers are held together by photodegradable plastic mesh netting. Material is naturally seed-free. Works best for slopes 2:1 or less and areas of light to moderate rainfall and runoff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.