Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 W, CA10, Candelabra Screw (E12), PK4

  • Mfr # 40CAC/L/BB CD4

  • Zoro # G816287104


product price: $6.99
/pk 4, $1.75/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40CAC/L/BB CD4
Zoro #
G816287104
UPC #
043168483414
Country of Origin
Multiple

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape CA10, Bulb Finish Clear, Color Temperature 2500K, Lumens 360 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40CAC/L/BB CD4/L, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 4

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.