60 W, T12, Recessed Double Contact (R17d)
- Mfr # F48T12/SP41/HO
- Zoro # G3782344
product price:Â
$
15.99
/ea
Key Features
Voltage
Ballast Dependent
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F48T12/SP41/HO
- Zoro #
- G3782344
- UPC #
- 043168153614
- Country of Origin
- United States
- Item
- Linear Fluorescent Bulb
- Voltage
- Ballast Dependent
- Watts
- 60 W
- Bulb Base Type
- Recessed Double Contact (R17d)
- Bulb Shape
- T12
- Color Temperature
- 4100K
- Dimmable
- No
- Lumens
- 4,250 lm
- Rated Life
- 12,000 hr
- Light Technology
- Fluorescent
- Bulb Designation
- F48T12/SP41/HO
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- Color Rendering Index
- 72
- Bulb Primary Application
- General Purpose
- ANSI Code
- 1013-1
- CEE Certified
- Yes
- Case Quantity
- 24
- Shatter-Resistant
- No
- Light Appearance
- 4000 to 4999K, Cool White
- High Output
- Yes
- Bulb Start Type
- Rapid
- Bulb Minimum Starting Temperature
- -20 Degrees F
- Color Tuning
- No
- Light Color
- White
Dimensions
- Overall Length
- 48 in
- Bulb Dia.
- 1-1/2 in
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 72, Color Temperature 4100K, Lumens 4,250 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 60 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1013-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F48T12/SP41/HO, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.