60 W, T12, Recessed Double Contact (R17d)

  • Mfr # F96T12HL30/HO/WM
  • Zoro # G0329519
product price: 
$
17.45
/ea

Key Features

Voltage
Ballast Dependent
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
3000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F96T12HL30/HO/WM
Zoro #
G0329519
UPC #
043168668613
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
96 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
3000K
Dimmable
No
Lumens
8,850 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Bulb Designation
F96T12/HL30/HO/WM
Case Quantity
15
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
Yes
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Color Rendering Index
77
Light Appearance
3000 to 3999K, Warm White
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 77, Color Temperature 3000K, Lumens 8,850 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 60 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F96T12/HL30/HO/WM, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews