Shop CURRENT
See all product information
Create Account
85 W, T12, Recessed Double Contact (R17d)
- Mfr # F72T12/CW/HO/CVG
- Zoro # G3779002
product price:Â
$
28.89
/ea
Key Features
Voltage
Ballast Dependent
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F72T12/CW/HO/CVG
- Zoro #
- G3779002
- UPC #
- 043168408110
- Country of Origin
- United States
- Item
- Linear Fluorescent Bulb
- Voltage
- Ballast Dependent
- Watts
- 85 W
- Bulb Base Type
- Recessed Double Contact (R17d)
- Bulb Shape
- T12
- Color Temperature
- 4100K
- Dimmable
- No
- Lumens
- 6,150 lm
- Rated Life
- 12,000 hr
- Light Technology
- Fluorescent
- Bulb Designation
- F72T12/CW/HO/CVG
- CEE Certified
- Yes
- ANSI Code
- 1016-1
- Case Quantity
- 15
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- High Output
- Yes
- Bulb Primary Application
- Specialty
- Shatter-Resistant
- Yes
- Color Rendering Index
- 60
- Light Appearance
- 4000 to 4999K, Cool White
- Bulb Start Type
- Rapid
- Bulb Minimum Starting Temperature
- -20 Degrees F
- Color Tuning
- No
- Light Color
- White
Dimensions
- Overall Length
- 72 in
- Bulb Dia.
- 1-1/2 in
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 6,150 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 85 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1016-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F72T12/CW/HO/CVG, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.