Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F57QBX/841A/4P/EOL
Zoro #
G516525469
UPC #
043168488648
Country of Origin
Hungary
Details
Item
Compact Fluorescent Bulb
Bulb Minimum Starting Temperature
-4 Degrees F
Description
Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-5), Trade Number F57QBX/4P/EOL, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 250 W, Lumens 4,300 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 57 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Start Type Instant, Overall Length 7 in, Rated Life 12,000 hr, Standards Meets 2012 Lighting Legislation Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.