Shop CURRENT
See all product information
Circuit Breaker, THQL Series, 100A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQL21100P
Zoro # G711118671
product price:Â $82.69
/eaKey Features
Series
THQL
AC Voltage Rating
120/240V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
THQL21100P
Zoro #
G711118671
UPC #
783164099232
Country of Origin
United States
Dimensions
Frame Size
100A/THQ
Width
2 in
Depth
2-3/8 in
Height
3-9/32 in
Details
Item
Circuit Breaker
Series
THQL
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.