
Circuit Breaker, THQP Series, 15A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQP115
Zoro # G609207210
product price: $12.45
/eaKey Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THQP115
Zoro #
G609207210
UPC #
783164085679
Country of Origin
United States
Dimensions
Frame Size
100A/THQ
Width
1/2 in
Depth
2-3/8 in
Height
3-9/32 in
Details
Item
Circuit Breaker
Series
THQP
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
The GE Q-line 15 Amp 1/2 in. Single-Pole Circuit Breaker has a tin-plated copper stab that creates permanent and corrosion-resistant connection. The calibration screw is cemented to prevent shifting and provides a stable connection. The attached screw stabilizes the calibration for optimum performance. The breaker case is made of heat-resistant thermoset for stability and structural integrity.
- • Q-Line plug-in breaker for residential load centers
- • Internal common trip bar and box type terminals
- • Quick make, quick break switch
- • Tin-plated copper stab that creates permanent and corrosion-resistant connection
- • Calibration screw is cemented to prevent shifting and provides a stable connection
- • Breaker case is made of heat-resistant thermoset for stability and structural integrity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.