Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-CA
Zoro #
G7607896
UPC #
043168634151
Country of Origin
Hungary
Details
Item - Motion Sensing and Dimming
Daylight Sensor
Sensing Technology
Photocell
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
White
Description/Special Features
Standalone
Max. Capacity @ 120VAC
800W (Incandescent), 1200W (Fluorescent)
Item
Daylight Harvesting Photocell
Voltage
120 to 277VAC
Operating Temp. Range
-136 Degrees to 104 Degrees F
Color
White
Sensor Type
Photocell
Standards
NIST Traceable Calibration
Description
Daylight Harvesting Photocell, Sensing Technology Photocell, Color White, Standards NIST Traceable Calibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.