Zoro Homepage
This item is Discontinued.
Current Electronic Ballast, T8 Lamps, 120V GE-332-120-N

Electronic Ballast, T8 Lamps, 120V (Discontinued)

  • Mfr # GE-332-120-N
  • Zoro # G1921464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE-332-120-N
Zoro #
G1921464
UPC #
043168236737
Country of Origin
China

Dimensions

Height
1 3/16 in
Length
9 1/2 in
Width
1 5/8 in
Length (Straight Wireway)
9 1/2 in

Details

Item
Electronic Ballast
Ballast Type
Normal Output
Input Watts
65 to 85
Ballast Family
UltraMax P Series
Number of F25T8 Lamps
2 or 3
Number of F32T8 Lamps
2 or 3
Number of F17T8 Lamps
2 or 3
Total Harmonic Distortion
Less Than 10%
Amps AC
0.56 to 0.73
Light Output
Normal
Number of F25T12 Lamps
3
Number of F28T8 Lamps
2 or 3
Min. Starting Temp.
0 Degrees F
Power Factor
Greater Than 99%
Ballast Factor
0.87
Wiring Type
Parallel
Fixture Ballast Type
Normal Output

Description

Electronic Ballast, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.