This item is Discontinued.

Current Fixture, Roadway, 150 W M2RR15S1N2AMS2358

Fixture, Roadway, 150 W (Discontinued)

  • Mfr # M2RR15S1N2AMS2358
  • Zoro # G1974847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2RR15S1N2AMS2358
Zoro #
G1974847
UPC #
094702842730
Country of Origin
Unknown

Dimensions

Fixture Width
13 1/4 in
Height
26 1/4 in
Fixture Height
26 1/4 in
Fixture Length
10 1/2 in
Width
13 1/4 in

Details

Lens Type
Drop Acrylic
Max. Fixture Wattage
150.0
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Lamp Watts
150
Series
M2RR
Lighting Technology
High Pressure Sodium
Includes
Photocell Socket (Photocell Not Included)
Lamp Included
No
Light Distribution
Type II
Light Distribution Shape
Type II
Fixture Housing Material
Die-Cast Aluminum
Suggested Photocell Item No.
LC4536LAC
Item
Parking Lot Light Fixture
Mounting Locations Supported
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Voltage
120V AC
Fixture Housing Color
Gray
Socket Type
Mogul
Fixture Voltage
120
Gasket
Fiber
Suggested Lamp Item No.
2VAD7
Light Technology
High Pressure Sodium
Fixture Wattage
150W
Mount Type
Slipfitter

Description

Parking Lot Light Fixture, Mount Type Slipfitter, Fixture Wattage 150W, Light Distribution Shape Type II, Light Technology High Pressure Sodium, Voltage 120V AC, Height 26 1/4 in, Width 13 1/4 in, Suggested Lamp Item No. 2VAD7, Lamp Watts 150, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Socket Type Mogul, Suggested Photocell Item No. LC4536LAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.