Shop CURRENT

Fluorescent, 75 W, T12, Single Pin (Fa8)

  • Mfr # F96T12/C50

  • Zoro # G3778704


product price: 
$
20.35
/ea

Key Features

Voltage
Ballast Dependent
Watts
75 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Color Temperature
5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F96T12/C50
Zoro #
G3778704
UPC #
043168137522
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
96 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
75 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Color Temperature
5000K
Dimmable
No
Lumens
4,600 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Case Quantity
15
Shatter-Resistant
No
Light Appearance
5000K and Above, Daylight
Color Rendering Index
90
ANSI Code
3007-1
Bulb Primary Application
General Purpose
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
F96T12/C50
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T12, Color Rendering Index 90, Color Temperature 5000K, Lumens 4,600 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 75 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 3007-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T12/C50, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.