Fluorescent, 8 W, T5, Miniature Bi-Pin (G5)

  • Mfr # F8T5/BLB
  • Zoro # G3780445
product price: 
$
6.99
/ea

Key Features

Voltage
Ballast Dependent
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
Not Rated
Dimmable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F8T5/BLB
Zoro #
G3780445
UPC #
043168981460
Country of Origin
China
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
Not Rated
Dimmable
No
Light Technology
Fluorescent
Average Bulb Life
5000 hr.
Lighting Technology
Fluorescent
Case Quantity
24
Bulb Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
CEE Certified
No
High Output
No
Bulb Min. Starting Temp.
50 Degrees F
Light Appearance
No Rated Color Temp, Blacklight Blue
Bulb Type
Linear
Bulb Designation
F8T5/BLB
Bulb Primary Application
Party Lights
Shatter-Resistant
No
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Light Color
Blue
Color Tuning
No

Dimensions

Light Bulb Dia.
5/8"
Max Overall Bulb Length
12"
Max. Overall Bulb Length
12"

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Temperature Not Rated, Light Technology Fluorescent, Shatter-Resistant No, Watts 8 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Trade Number F8T5/BLB, Dimmable No, Light Color Blue

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews