Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Current Fluorescent Lamp, T12, Daylight, 6500K F40SP65/ECO

Fluorescent Lamp, T12, Daylight, 6500K (Discontinued)

  • Mfr # F40SP65/ECO
  • Zoro # G3784155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40SP65/ECO
Zoro #
G3784155
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
48"
Light Bulb Dia.
1-1/2"
Max Overall Bulb Length
48"

Details

Bulb Shape
T12
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
5000K and Above, Daylight
Watts
40
Voltage
101
Item
Linear Fluorescent Lamp
Average Bulb Life
20,000 hr.
Case Quantity
30
Bulb Designation
F40T12/SP65/ECO
Lighting Technology
Fluorescent
Bulb Technology
Fluorescent
Bulb Color Temp.
6500K
Lumens
3050
Bulb Type
Linear
ANSI Code
1010-1
Shatter-Resistant
No
Bulb Min. Starting Temp.
50 Degrees F
Color Rendering Index
75.0
Bulb Primary Application
General Purpose
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Color Temperature
6500 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 75.0, Color Temperature 6500 K, Lumens 3050, Shatter-Resistant No, Watts 40, Voltage 101, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.