Zoro Homepage

Fluorescent Lamp, T12, Neutral, 3500K

  • Mfr # F25T12/SP35/RS/WM//ECO

  • Zoro # G3780691


product price: $5.29
/ea
Sold in multiples of 24 for $126.96

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
T12
Dimmable
No
Rated Life
18,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F25T12/SP35/RS/WM//ECO
Zoro #
G3780691
UPC #
043168800815
Country of Origin
United States

Dimensions

Overall Length
36 in
Bulb Dia.
1-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
3500 K
Dimmable
No
Lumens
2,025 lm
Rated Life
18,000 hr
Light Technology
Fluorescent
Bulb Designation
F25T12/SP35/RS/WM/ECO
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Color Rendering Index
73
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
24
Light Appearance
3000 to 3999K, Warm White
CEE Certified
No
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 73, Color Temperature 3500K, Lumens 2,025 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Trade Number F25T12/SP35/RS/WM/ECO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.