Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T12, Neutral, 3500K

  • Mfr # F30T12/SP35/RS/ECO

  • Zoro # G3782091


product price: $12.69
/ea
Sold in multiples of 24 for $304.56

Key Features

Voltage
120V AC
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30T12/SP35/RS/ECO
Zoro #
G3782091
UPC #
043168800877
Country of Origin
United States

Dimensions

Nominal Length
3 ft
Bulb Dia.
1-1/2 in
Overall Length
35-3/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
3500 K
Dimmable
No
Lumens
2,120 lm
Rated Life
18,000 hr
Light Technology
Fluorescent
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
CEE Certified
No
Color Rendering Index
73
Light Appearance
(3500 to 4000K) Neutral
Case Quantity
24
High Output
No
Bulb Designation
F30T12/SP35/RS/ECO
ANSI Code
1004-1
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 73, Color Temperature 3500K, Lumens 2,120 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1004-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 35 3/4 in, Rated Life 18,000 hr, Trade Number F30T12/SP35/RS/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.