Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T12, Very Cool, 5000K

  • Mfr # F40C50/ECO/CVG

  • Zoro # G3784112


product price: $14.49
/ea
Sold in multiples of 30 for $434.70

Key Features

Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40C50/ECO/CVG
Zoro #
G3784112
UPC #
043168804967
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Overall Length
47-3/4 in
Bulb Dia.
1-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
5000K
Dimmable
No
Lumens
1,810 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Color Rendering Index
90
ANSI Code
1010-1
CEE Certified
No
Bulb Designation
F40T12/C50/ECO/CVG
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
Yes
Bulb Primary Application
Specialty
Light Appearance
5000K and Above, Daylight
Case Quantity
30
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 90, Color Temperature 5000K, Lumens 1,810 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 40 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 47 3/4 in, Rated Life 20,000 hr, Trade Number F40T12/C50/ECO/CVG

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.