Fluorescent Lamp, T5, Blacklight Blue
Mfr # F4T5/BLB
Zoro # G3782213
product price: $11.79
/eaSold in multiples of 24 for $282.96
Key Features
Voltage
120V AC
Watts
4 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4T5/BLB
Zoro #
G3782213
UPC #
043168981583
Country of Origin
China
Dimensions
Bulb Dia.
5/8 in
Overall Length
6 in
Details
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
4 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
Not Rated
Dimmable
No
Rated Life
5000 hr.
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Case Quantity
24
Bulb Designation
F4T5/BLB
Bulb Primary Application
Party Lights
CEE Certified
No
Shatter-Resistant
No
Light Appearance
No Rated Color Temp, Blacklight Blue
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
Blue
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Temperature Not Rated, Light Technology Fluorescent, Shatter-Resistant No, Watts 4 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Trade Number F4T5/BLB, Dimmable No, Light Color Blue
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.