Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Current Fluorescent Lamp, T8, Daylight, 6500K F96T8/XL/SP65WMP

Fluorescent Lamp, T8, Daylight, 6500K (Discontinued)

  • Mfr # F96T8/XL/SP65WMP
  • Zoro # G0328329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T8/XL/SP65WMP
Zoro #
G0328329
UPC #
043168668903
Country of Origin
United States

Dimensions

Max Overall Bulb Length
96"
Max. Overall Bulb Length
96"
Light Bulb Dia.
1"

Details

Light Technology
Fluorescent
Bulb Shape
T8
Bulb Base Type
Single Pin (Fa8)
Light Appearance
5000K and Above, Daylight
Watts
57 W
Color Rendering Index
85
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
24
Bulb Color Temp.
6500K
Bulb Designation
F96T8/XL/SP65WMP
Lighting Technology
Fluorescent
Lumens
5,400 lm
Shatter-Resistant
No
Average Bulb Life
24,000 hr.
Bulb Min. Starting Temp.
50 Degrees F
Bulb Primary Application
Retrofit
High Output
No
Bulb Type
Linear
Item
Linear Fluorescent Bulb
Standards
Meets 2012 DOE Standards
Bulb Technology
Fluorescent
Voltage
120V AC
Bulb Start Type
Instant
Dimmable
No
Bulb Minimum Starting Temperature
50 Degrees F
Color Temperature
6500K
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T8, Color Rendering Index 85, Color Temperature 6500K, Lumens 5,400 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 57 W, Voltage 120V AC, Standards Meets 2012 DOE Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T8/XL/SP65WMP, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.