Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T8, Very Cool, 5000K

  • Mfr # F32T8/25W/SPP50/ECO

  • Zoro # G0329850


product price: $5.49
/ea
Sold in multiples of 36 for $197.64

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
T8
Dimmable
No
Rated Life
45,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/25W/SPP50/ECO
Zoro #
G0329850
UPC #
043168664691
Country of Origin
United States

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Lumens
2,350 lm
Rated Life
45,000 hr
Light Technology
Fluorescent
High Output
No
Color Rendering Index
80
Standards
2012 DOE LPW Regulation: Meets New Minimum Efficiency
Bulb Designation
F32T8/25W/SPP50/ECO
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Light Appearance
(5000K & Above) Daylight
Case Quantity
36
Bulb Primary Application
General Purpose
CEE Certified
Yes
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
60 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,350 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards 2012 DOE LPW Regulation: Meets New Minimum Efficiency, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 45,000 hr, Trade Number F32T8/25W/SPP50/ECO, Bulb Dia. 1 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.