This item is Discontinued.

Current Fluorescent Lamp, T8, Very Cool, 5000K F32T8/XL/SPX50E2

Fluorescent Lamp, T8, Very Cool, 5000K (Discontinued)

  • Mfr # F32T8/XL/SPX50E2
  • Zoro # G0328399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F32T8/XL/SPX50E2
Zoro #
G0328399
UPC #
043168688574
Country of Origin
United States

Dimensions

Max Overall Bulb Length
48"
Light Bulb Dia.
1"
Max. Overall Bulb Length
48"

Details

Light Technology
Fluorescent
Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
5000K and Above, Daylight
Watts
32 W
Voltage
120V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens
2,900 lm
Item
Linear Fluorescent Bulb
Average Bulb Life
45,000 hr.
Bulb Designation
F32T8/XL/SPX50E2
Case Quantity
36
Bulb Color Temp.
5000K
Bulb Min. Starting Temp.
-22 Degrees F
Bulb Type
Linear
Shatter-Resistant
No
Color Rendering Index
82
Bulb Primary Application
Retrofit
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Technology
Fluorescent
High Output
No
Lighting Technology
Fluorescent
Bulb Start Type
Instant
Dimmable
No
Bulb Minimum Starting Temperature
-22 Degrees F
Color Temperature
5000K
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,900 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8/XL/SPX50E2, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.