Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T12, Cool, 4100K
Mfr # F15T12/CW
Zoro # G3755333
Sold in multiples of 6 for $32.70
$32.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 15W LFL
Product Information
- Brand Current
- MFR # F15T12/CW
- Zoro # G3755333
- UPC # 043168980500
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 18" |
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 18" |
Bulb Dia. | 1 1/2 in |
Overall Length | 17 3/4 in |
Nominal Length | 1 1/2 ft |
Details
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 760 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 17 3/4 in, Rated Life 9,000 hr, Trade Number F15T12/CW
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- CURRENT Ge 6Pk 65W Fld Light (41936)
- FEIT ELECTRIC BULB FLUO T8 48""32W 10PK (F32T8/941/10)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- FEIT ELECTRIC BULB FL CIRC T9 32W12""WW (FC12T9/WW)
- Current Fluorescent Light Bulbs