This item is Discontinued.

Current Fluorescent Linear Lamp, T12, Cool, 4100K F34/CW/C/WM/ECO

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F34/CW/C/WM/ECO
  • Zoro # G0329010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F34/CW/C/WM/ECO
Zoro #
G0329010
UPC #
043168666497
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Light Bulb Dia.
1-1/2"
Bulb Dia.
1 1/2 in
Overall Length
48 in
Nominal Length
4 ft
Length
48"

Details

Light Technology
Fluorescent
Bulb Shape
T12
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
(4100 to 4900K) Cool White
Wattage Equivalency
34W LFL
Watts
34 W
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Average Bulb Life
15,000 hr.
Case Quantity
30
Standards
Meets 2012 Lighting Legislation Energy Standards
Lighting Technology
Fluorescent
Bulb Min. Starting Temp.
59 Degrees F
High Output
No
Color Rendering Index
87
Voltage
Ballast Dependent
Bulb Type
Linear
Bulb Color Temp.
4100K
Bulb Technology
Fluorescent
Lumens
1,500 lm
Bulb Designation
F34/CW/C/WM/ECO
Item
Linear Fluorescent Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
No
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
59 Degrees F
Rated Life
15,000 hr
Color Temperature
4100K
Bulb UL Type
No UL Type
Features
Energy Saver
Color
White
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 87, Color Temperature 4100K, Lumens 1,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 34 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 15,000 hr, Trade Number F34/CW/C/WM/ECO, Bulb Dia. 1 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, HI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.