Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Fluorescent Linear Lamp, T12, Cool, 4100K F36T12/CW/HO

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F36T12/CW/HO
  • Zoro # G3780384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36T12/CW/HO
Zoro #
G3780384
UPC #
043168103749
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
36"
Max Overall Bulb Length
36"
Light Bulb Dia.
1-1/2"
Bulb Dia.
1 1/2 in
Overall Length
33 3/4 in
Nominal Length
3 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
50 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
Dimmable
No
Lumens
2,440 lm
Rated Life
9,000 hr
Light Technology
Fluorescent
Shatter-Resistant
No
High Output
Yes
Bulb Color Temp.
4100K
Case Quantity
24
Bulb Type
Linear
Bulb Technology
Fluorescent
Lighting Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
(4100 to 4900K) Cool White
Bulb Designation
F36T12/CW/HO
Bulb Min. Starting Temp.
-20 Degrees F
CEE Certified
Yes
Color Rendering Index
60
Bulb Primary Application
General Purpose
ANSI Code
1012-1
Average Bulb Life
9000 hr.
Wattage Equivalency
50W LFL
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 2,440 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 50 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1012-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 33 3/4 in, Rated Life 9,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.