Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T12, Gold

  • Mfr # F40GO/CVG

  • Zoro # G3784313


product price: $18.29
/ea
Sold in multiples of 30 for $548.70

Key Features

Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40GO/CVG
Zoro #
G3784313
UPC #
043168258500
Country of Origin
United States

Dimensions

Overall Length
48 in
Bulb Dia.
1-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
Not Rated
Dimmable
No
Lumens
2,510 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Primary Application
UV Blocking
Light Appearance
No Rated Color Temp, Gold
Case Quantity
30
Standards
Meets 2012 Lighting Legislation Energy Standards
ANSI Code
1010-1
High Output
No
Bulb Designation
F40T12/HO/CVG
CEE Certified
No
Shatter-Resistant
Yes
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
Yellow

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Temperature Not Rated, Lumens 2,510 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 40 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Trade Number F40T12/HO/CVG, Dimmable No, Light Color Yellow

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.