Zoro Homepage

Fluorescent Linear Lamp, T5, Cool, 4100K

  • Mfr # F13T5/XL/CW

  • Zoro # G3782371


product price: $14.45
/ea
Sold in multiples of 24 for $346.80

Key Features

Voltage
120V AC
Watts
13 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13T5/XL/CW
Zoro #
G3782371
UPC #
043168900645
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
21 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
13 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4100K
Dimmable
No
Lumens
830 lm
Rated Life
8000 hr
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index
60
Light Appearance
4000 to 4999K, Cool White
Bulb Primary Application
General Purpose
Shatter-Resistant
No
ANSI Code
2005-1
Case Quantity
24
High Output
Yes
Bulb Designation
F13T5/XL/CW/HO
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 830 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 13 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2005-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Trade Number F13T5/XL/CW/HO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.