Shop GE LIGHTING

Fluorescent, 25 W, T8, Medium Bi-Pin (G13)

  • Mfr # F25T8/SP41/ECO

  • Zoro # G3782581


product price:  $5.99
/ea
Sold in multiples of 24 for $143.76

Key Features

Voltage
Ballast Dependent
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F25T8/SP41/ECO
Zoro #
G3782581
UPC #
043168457569
Country of Origin
Multiple

Dimensions

Bulb Dia.
1 in
Overall Length
36 in
Nominal Length
3 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
2,080 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Standards
TCLP Compliant
Light Appearance
(4100 to 4900K) Cool White
Bulb Designation
F25T8/SP41/ECO
Shatter-Resistant
No
High Output
No
Case Quantity
24
Bulb Primary Application
General Purpose
Color Rendering Index
82
ANSI Code
1002-1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CEE Certified
No
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,080 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards TCLP Compliant, ANSI Code 1002-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 36 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.