Fluorescent Linear Lamp, T8, Cool, 4100K (Discontinued)
- Mfr # F32T8/SPP41/ECO
- Zoro # G9281804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F32T8/SPP41/ECO
Zoro #
G9281804
UPC #
043168663496
Country of Origin
United States
Details
Bulb Base Type
Medium Bi-Pin (G13)
Item
Linear Fluorescent Lamp
Watts
32
Bulb Shape
T8
Lumens
2900
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
TCLP Compliant, Meets 2012 Lighting Legislation
Voltage
120
Color Rendering Index
80.0
High Output
No
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb Designation
F32T8/SPP41/ECO
Bulb Primary Application
Retrofit
Case Quantity
36
Shatter-Resistant
No
Color Temperature
4100 K
Bulb Start Type
Rapid
Color Tuning
No
Description
Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80.0, Color Temperature 4100 K, Lumens 2900, Shatter-Resistant No, Watts 32, Voltage 120, Standards TCLP Compliant, Meets 2012 Lighting Legislation, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.