Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Cool, 4100K

  • Mfr # F32T8/XL/SP41/ECO

  • Zoro # G3784864


product price: $5.29
/ea
Sold in multiples of 19 for $100.51

Key Features

Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/XL/SP41/ECO
Zoro #
G3784864
UPC #
043168276184
Country of Origin
Canada

Dimensions

Overall Length
48 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
2,800 lm
Rated Life
45,000 hr.
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Case Quantity
36
High Output
No
CEE Certified
No
Color Rendering Index
78
Light Appearance
4000 to 4999K, Cool White
Bulb Primary Application
General Purpose
Bulb Designation
F32T8/XL/SP*/ECO
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-22 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 78, Color Temperature 4100K, Lumens 2,800 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8/XL/SP*/ECO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.